ALUM GANTRY CRANE V-GROOVE W/LOCKS 8X2, PK4

  • Mfr # AHA-2/4-V4

  • Zoro # G501793330


product price: $361.99
/pk 4, $90.50/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000/4,000 lb.
Material
Cast Iron
Includes
(4) Cast Iron Swivel V-Groove Casters With 4-Position Lock
Caster Material
Cast Iron
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2/4-V4
Zoro #
G501793330
UPC #
691215001205
Country of Origin
United States

Dimensions

Wheel Diameter
8 in.
Wheel Width
2 in.
Width
2
Height
8 in.

Details

Item
AHA Model 4 Posi Lock Iron Casters 8"x2"
Load Capacity
2,000/4,000 lb.
Material
Cast Iron
Includes
(4) Cast Iron Swivel V-Groove Casters With 4-Position Lock
Caster Material
Cast Iron
Color
Black/Silver

Description

The v groove caster is a great addition to the gantry crane. The design allows the unit to be utilized on a stable track for precise positioning. Simple installation with the pre drilled mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.