Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Grip-Strut Walk Ramp, 29.38 x 96.75

  • Mfr # AWR-G-28-8A

  • Zoro # G1740072


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2500
Overall Length
96.75
Overall Width
29.375
Material
Aluminum
Net Weight
61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR-G-28-8A
Zoro #
G1740072
UPC #
691215055307
Country of Origin
United States

Dimensions

Overall Length
96.75
Overall Width
29.375
Overall Height
29 in

Details

Item
Alum. Grip-Strut Walk Ramp,29.38 x 96.75
Load Capacity
2500
Material
Aluminum
Net Weight
61

Description

Alum. Grip-Strut Walk Ramp,29.38 x 96.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.