Alum. Grip-Strut Walk Ramp, 39.38x120.25

  • Mfr # AWR-G-38-10A

  • Zoro # G1740081


product price: $1,140.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
2200
Overall Length
120.25
Overall Width
39.375
Net Weight
80
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR-G-38-10A
Zoro #
G1740081
UPC #
691215055406
Country of Origin
United States

Dimensions

Overall Length
120.25
Overall Width
39.375
Overall Height
38 in

Details

Item
Alum. Grip-Strut Walk Ramp,39.38x120.25
Load Capacity
2200
Net Weight
80
Material
Aluminum

Description

Alum. Grip-Strut Walk Ramp,39.38x120.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.