Alum. Grip Walk Ramp w/Rail, 29.38 x 191

  • Mfr # AWR-G-28-16A-HR

  • Zoro # G1740063


product price: $2,424.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000
Overall Length
190.75
Overall Width
29.375
Net Weight
210
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-G-28-16A-HR
Zoro #
G1740063
UPC #
691215132299
Country of Origin
United States

Dimensions

Overall Length
190.75
Overall Width
29.375
Overall Height
62 in

Details

Item
Grip Walk Ramp w/Rail
Load Capacity
1000
Net Weight
210
Material
Aluminum

Description

Alum. Grip Walk Ramp w/Rail,29.38 x 191

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.