Alum. Grip Walk Ramp w/Rail, 29.38 x 85

  • Mfr # AWR-G-28-7A-HR

  • Zoro # G1739978


product price:  $1,294.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2800
Overall Length
85
Overall Width
29.375
Net Weight
97
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR-G-28-7A-HR
Zoro #
G1739978
UPC #
691215132312
Country of Origin
United States

Dimensions

Overall Length
85
Overall Width
29.375
Overall Height
25 in

Details

Item
Grip Walk Ramp w/Rail
Load Capacity
2800
Net Weight
97
Material
Aluminum

Description

Alum. Grip Walk Ramp w/Rail,29.38 x 85

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.