
Alum. Grip Walk Ramp w/Rail, 29.38x120.25
Mfr # AWR-G-28-10A-HR
Zoro # G1740057
product price:Â $1,626.99
/eaKey Features
Load Capacity
2200
Overall Length
120.25
Overall Width
29.375
Net Weight
166
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWR-G-28-10A-HR
Zoro #
G1740057
UPC #
691215132268
Country of Origin
United States
Dimensions
Overall Length
120.25
Overall Width
29.375
Overall Height
38 in
Details
Item
Grip Walk Ramp w/Rail
Load Capacity
2200
Net Weight
166
Material
Aluminum
Description
Alum. Grip Walk Ramp w/Rail,29.38x120.25
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.