Alum. Grip Walk Ramp w/Rail, 39.38 x 191

  • Mfr # AWR-G-38-16A-HR

  • Zoro # G1740127


product price:  $2,506.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000
Overall Length
190.75
Overall Width
39.375
Net Weight
230
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR-G-38-16A-HR
Zoro #
G1740127
UPC #
691215132374
Country of Origin
United States

Dimensions

Overall Length
190.75
Overall Width
39.375
Overall Height
62 in

Details

Item
Grip Walk Ramp w/Rail
Load Capacity
1000
Net Weight
230
Material
Aluminum

Description

Alum. Grip Walk Ramp w/Rail,39.38 x 191

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.