
Alum. Grip Walk Ramp w/Rail, 39.38x96.75
Mfr # AWR-G-38-8A-HR
Zoro # G1740267
product price: $1,517.99
/eaKey Features
Load Capacity
2500
Overall Length
96.75
Overall Width
39.375
Net Weight
108
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWR-G-38-8A-HR
Zoro #
G1740267
UPC #
691215132404
Country of Origin
United States
Dimensions
Overall Length
96.75
Overall Width
39.375
Overall Height
29 in
Details
Item
Grip Walk Ramp w/Rail
Load Capacity
2500
Net Weight
108
Material
Aluminum
Description
Alum. Grip Walk Ramp w/Rail,39.38x96.75
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.