Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Alum Hand Truck Dockboard, 0.8K 36x48 AHTD-3648

Alum Hand Truck Dockboard, 0.8K 36x48 (Discontinued)

  • Mfr # AHTD-3648
  • Zoro # G4996960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHTD-3648
Zoro #
G4996960
UPC #
691215001779
Country of Origin
United States

Dimensions

Overall Length
47.875
Overall Height
10.1875
Overall Width
37.25

Details

Item
Alum Hand Truck Dockboard,0.8K 36x48
Load Capacity
800
Material
Aluminum

Description

Alum Hand Truck Dockboard,0.8K 36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.