Alum. Low Profile Lift Mold/Rubber, Load Cap. 400 lb.

  • Mfr # ALLPW-500-4SFL

  • Zoro # G1739628


product price: $1,153.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69-7/16"
Overall Width
37-11/16"
Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLPW-500-4SFL
Zoro #
G1739628
UPC #
691215002301
Country of Origin
United States

Dimensions

Overall Height
69-7/16"
Overall Width
37-11/16"
Platform Length
20"

Details

Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb
Item
Platform Lift
Assembled
Yes
Includes
Two rollers on handle provide easy unit loading into delivery trucks
For Use With
Lift and transport loads from delivery trucks to docks, or use to inventory storage systems.
Power Source
Manual

Description

Alum. Low Profile Lift Mold/Rubber,58 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.