Alum Low Profile Lift Steel Wheel 50", Load Cap. 400 lb.

  • Mfr # ALLPH-500-FW

  • Zoro # G5582556


product price: $1,290.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Overall Height
66"
Overall Width
30-3/4"
Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLPH-500-FW
Zoro #
G5582556
UPC #
691215002295
Country of Origin
United States

Dimensions

Overall Height
66"
Overall Width
30-3/4"
Platform Length
20"

Details

Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb
Item
Alum Low Profile Lift Steel Wheel 50"
Assembled
Yes
Includes
Two rollers on handle provide easy unit loading into delivery trucks
For Use With
Lift and transport loads from delivery trucks to docks, or use to inventory storage systems.
Power Source
Manual

Description

Alum Low Profile Lift Steel Wheel 50 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.