Shop VESTIL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ALUM TREAD WHL RISER W/ ROLL OF GUARD 114X18X10
- Mfr # ATWR-ROG-18-10-114
- Zoro # G001793830
product price:Â
$
1,522.99
/ea
Key Features
Overall Height
10
Overall Length
114
Overall Width
18
Load Capacity
30000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATWR-ROG-18-10-114
- Zoro #
- G001793830
- UPC #
- 691215343435
- Country of Origin
- United States
- Load Capacity
- 30000
- Material
- Aluminum
- Color
- SILVER
- Features
- Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use
- Weight
- 143
Dimensions
- Overall Height
- 10
- Overall Length
- 114
- Overall Width
- 18
- Height
- 10
- Width
- 18
- Depth
- 114
- Length
- 114
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.