
ALUM TREAD WHL RISER W/ ROLL OF GUARD 120X24X12
Mfr # ATWR-ROG-24-12-120
Zoro # G701793901
product price:Â $1,936.99
/eaKey Features
Overall Height
12
Overall Length
120
Overall Width
24
Load Capacity
30000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATWR-ROG-24-12-120
Zoro #
G701793901
UPC #
691215343633
Country of Origin
United States
Dimensions
Overall Height
12
Overall Length
120
Overall Width
24
Height
12
Width
24
Length
120
Depth
120
Details
Load Capacity
30000
Material
Aluminum
Color
SILVER
Features
Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use
Weight
238
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.