ALUM TREAD WHL RISER W/ ROLL OF GUARD 66X18X8

  • Mfr # ATWR-ROG-18-8-66

  • Zoro # G201793890


product price:  $826.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
8
Overall Length
66
Overall Width
18
Load Capacity
30000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATWR-ROG-18-8-66
Zoro #
G201793890
UPC #
691215343381
Country of Origin
United States

Dimensions

Overall Height
8
Overall Length
66
Overall Width
18
Height
8
Width
18
Length
66
Depth
66

Details

Load Capacity
30000
Material
Aluminum
Color
SILVER
Features
Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use
Weight
72

Description

A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.