
ALUM TREAD WHL RISER W/ ROLL OF GUARD 66X24X10
Mfr # ATWR-ROG-24-10-66
Zoro # G501793798
product price:Â $1,104.99
/eaKey Features
Overall Height
10
Overall Length
66
Overall Width
24
Load Capacity
30000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATWR-ROG-24-10-66
Zoro #
G501793798
UPC #
691215343572
Country of Origin
United States
Dimensions
Overall Height
10
Overall Length
66
Overall Width
24
Width
24
Height
10
Depth
66
Length
66
Details
Load Capacity
30000
Material
Aluminum
Color
SILVER
Features
Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use
Weight
109
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.