ALUM TREAD WHL RISER W/ ROLL OF GUARD 72X18X10

  • Mfr # ATWR-ROG-18-10-72

  • Zoro # G101793495


product price:  $1,104.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
10
Overall Length
72
Overall Width
18
Load Capacity
30000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATWR-ROG-18-10-72
Zoro #
G101793495
UPC #
691215343428
Country of Origin
United States

Dimensions

Overall Height
10
Overall Length
72
Overall Width
18
Height
10
Width
18
Length
72
Depth
72

Details

Load Capacity
30000
Material
Aluminum
Color
SILVER
Features
Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use
Weight
89

Description

A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.