Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Treadplate Toolbox, Casters

  • Mfr # APTS-2436-C

  • Zoro # G5440946


product price: $787.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Features
Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"
Overall Depth
25-7/8"
Overall Height
32-11/16"
Overall Width
37-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APTS-2436-C
Zoro #
G5440946
UPC #
691215110518
Country of Origin
United States

Dimensions

Overall Depth
25-7/8"
Overall Height
32-11/16"
Overall Width
37-1/4"

Details

Item
Alum Treadplate Toolbox,Casters
Material
Aluminum
Features
Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"

Description

Alum Treadplate Toolbox,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.