Alum Truck Dockboard, 10,000 lb., 60x78

  • Mfr # BTA-10006078

  • Zoro # G4992970


product price: $2,084.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10,000 lb.
Overall Length
78 in.
Overall Height
18-23/32 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-10006078
Zoro #
G4992970
UPC #
691215007658
Country of Origin
United States

Dimensions

Overall Length
78 in.
Overall Height
18-23/32 in.
Overall Width
60 in.
Usable Width
54-1/4 in.
Size
78 x 60 x 18.7188
Thickness
1/2 in.
Overall Depth
78 in.

Details

Item
60x78 Alum. Truck Dockboard 10k
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Alum Truck Dockboard,10,000 lb.,60x78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.