This item is Discontinued.

Vestil Alum Truck Dockboard, 10,000 lb., 72x30 BTA-10007230

Alum Truck Dockboard, 10,000 lb., 72x30 (Discontinued)

  • Mfr # BTA-10007230
  • Zoro # G4992876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-10007230
Zoro #
G4992876
UPC #
691215007757
Country of Origin
United States

Dimensions

Overall Length
30
Overall Height
11.75
Overall Width
72
Usable Width
67.5 in

Details

Item
Alum Truck Dockboard,10,000 lb.,72x30
Load Capacity
10000
Material
Aluminum

Description

Alum Truck Dockboard,10,000 lb.,72x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.