This item is Discontinued.

Vestil Alum Truck Dockboard, 10,000 lb., 84x72 BTA-10008472

Alum Truck Dockboard, 10,000 lb., 84x72 (Discontinued)

  • Mfr # BTA-10008472
  • Zoro # G4992681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-10008472
Zoro #
G4992681
UPC #
691215007986
Country of Origin
United States

Dimensions

Overall Length
72
Overall Height
16.625
Overall Width
84
Usable Width
77.75 in

Details

Item
Alum Truck Dockboard,10,000 lb.,84x72
Load Capacity
10000
Material
Aluminum

Description

Alum Truck Dockboard,10,000 lb.,84x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.