Alum Truck Dockboard, 11,000 lb., 60x72
Mfr # BTA-11006072
Zoro # G4992611
product price: $1,778.99
/eaKey Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
11,000 lb.
Overall Length
72 in.
Overall Height
16-3/4 in.
Overall Width
60 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-11006072
Zoro #
G4992611
UPC #
691215008068
Country of Origin
United States
Dimensions
Overall Length
72 in.
Overall Height
16-3/4 in.
Overall Width
60 in.
Usable Width
55-1/2 in.
Thickness
1/2 in.
Overall Depth
72 in.
Size
72 x 60 x 16.75
Details
Item
Alum Truck Dockboard,11,000 lb.,60x72
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
11,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Description
Alum Truck Dockboard,11,000 lb.,60x72
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.