This item is Discontinued.

Vestil Alum Truck Dockboard, 11,000 lb., 66x66 BTA-11006666

Alum Truck Dockboard, 11,000 lb., 66x66 (Discontinued)

  • Mfr # BTA-11006666
  • Zoro # G4992541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-11006666
Zoro #
G4992541
UPC #
691215008136
Country of Origin
United States

Dimensions

Overall Length
66
Overall Height
15.625
Overall Width
66
Usable Width
59.75 in

Details

Item
Alum Truck Dockboard,11,000 lb.,66x66
Load Capacity
11000
Material
Aluminum

Description

Alum Truck Dockboard,11,000 lb.,66x66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.