Vestil
Alum Truck Dockboard, 11,000 lb., 72x72 (Discontinued)
- Mfr # BTA-11007272
- Zoro # G4992456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information

- Brand Vestil
- MFR # BTA-11007272
- Zoro # G4992456
- UPC # 691215008228
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 |
Overall Height | 16.625 |
Overall Width | 72 |
Usable Width | 65.75 in |
Details
Item | Alum Truck Dockboard,11,000 lb.,72x72 |
Load Capacity | 11000 |
Material | Aluminum |
Description
Alum Truck Dockboard,11,000 lb.,72x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.