This item is Discontinued.

Vestil Alum Truck Dockboard, 12,000 lb., 60x60 BTA-12006060

Alum Truck Dockboard, 12,000 lb., 60x60 (Discontinued)

  • Mfr # BTA-12006060
  • Zoro # G4992255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-12006060
Zoro #
G4992255
UPC #
691215008426
Country of Origin
United States

Dimensions

Overall Length
60
Overall Height
16.8125
Overall Width
60
Usable Width
54.25 in

Details

Item
Alum Truck Dockboard,12,000 lb.,60x60
Load Capacity
12000
Material
Aluminum

Description

Alum Truck Dockboard,12,000 lb.,60x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.