Alum Truck Dockboard, 12,000 lb., 60x78

  • Mfr # BTA-12006078

  • Zoro # G4992228


product price:  $1,977.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
12,000 lb.
Overall Length
78 in.
Overall Height
16-5/8 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-12006078
Zoro #
G4992228
UPC #
691215008457
Country of Origin
United States

Dimensions

Overall Length
78 in.
Overall Height
16-5/8 in.
Overall Width
60 in.
Usable Width
53-3/4 in.
Thickness
1/2 in.
Size
78 x 60 x 16.625
Overall Depth
78 in.

Details

Item
Alum Truck Dockboard,12,000 lb.,60x78
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
12,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,12,000 lb.,60x78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.