Alum Truck Dockboard, 15,000 lb., 54x72

  • Mfr # BTA-15005472

  • Zoro # G4991780


product price: $1,831.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Overall Length
72 in.
Overall Height
16-5/8 in.
Overall Width
54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-15005472
Zoro #
G4991780
UPC #
691215008860
Country of Origin
United States

Dimensions

Overall Length
72 in.
Overall Height
16-5/8 in.
Overall Width
54 in.
Usable Width
47-3/4 in.
Thickness
5/8 in.
Size
72 x 54 x 16.625
Overall Depth
72 in.

Details

Item
Alum Truck Dockboard,15,000 lb.,54x72
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,15,000 lb.,54x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.