This item is Discontinued.

Vestil Alum Truck Dockboard, 15,000 lb., 66x48 BTA-15006648

Alum Truck Dockboard, 15,000 lb., 66x48 (Discontinued)

  • Mfr # BTA-15006648
  • Zoro # G4991695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-15006648
Zoro #
G4991695
UPC #
691215008983
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
11.625
Overall Width
66
Usable Width
59.75 in

Details

Item
Alum Truck Dockboard,15,000 lb.,66x48
Load Capacity
15000
Material
Aluminum

Description

Alum Truck Dockboard,15,000 lb.,66x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.