Alum Truck Dockboard, 15,000 lb., 78x42

  • Mfr # BTA-15007842

  • Zoro # G4991561


product price:  $1,723.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Overall Length
42 in.
Overall Height
11-5/8 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-15007842
Zoro #
G4991561
UPC #
691215009133
Country of Origin
United States

Dimensions

Overall Length
42 in.
Overall Height
11-5/8 in.
Overall Width
78 in.
Usable Width
71-3/4 in.
Thickness
1/2 in.
Overall Depth
42 in.
Size
42 x 78 x 11.625

Details

Item
Alum Truck Dockboard,15,000 lb.,78x42
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Alum Truck Dockboard,15,000 lb.,78x42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.