This item is Discontinued.

Vestil Alum Truck Dockboard, 15,000 lb., 78x54 BTA-15007854

Alum Truck Dockboard, 15,000 lb., 78x54 (Discontinued)

  • Mfr # BTA-15007854
  • Zoro # G4991546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-15007854
Zoro #
G4991546
UPC #
691215009157
Country of Origin
United States

Dimensions

Overall Length
54
Overall Height
13.625
Overall Width
78
Usable Width
71.75 in

Details

Item
Alum Truck Dockboard,15,000 lb.,78x54
Load Capacity
15000
Material
Aluminum

Description

Alum Truck Dockboard,15,000 lb.,78x54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.