This item is Discontinued.

Vestil Alum Truck Dockboard, 15,000 lb., 84x48 BTA-15008448

Alum Truck Dockboard, 15,000 lb., 84x48 (Discontinued)

  • Mfr # BTA-15008448
  • Zoro # G4991476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-15008448
Zoro #
G4991476
UPC #
691215009225
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
11.625
Overall Width
84
Usable Width
77.75 in

Details

Item
Alum Truck Dockboard,15,000 lb.,84x48
Load Capacity
15000
Material
Aluminum

Description

Alum Truck Dockboard,15,000 lb.,84x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.