Zoro Homepage

Alum Truck Dockboard, 20,000 lb., 60x36

  • Mfr # BTA-20006036

  • Zoro # G4991430


product price: $1,241.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
20,000 lb.
Overall Length
36 in.
Overall Height
11-3/4 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-20006036
Zoro #
G4991430
UPC #
691215009287
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
11-3/4 in.
Overall Width
60 in.
Usable Width
55-1/2 in.
Thickness
1/2 in.
Size
36 x 60 x 11.75
Overall Depth
36 in.

Details

Item
Alum Truck Dockboard,20,000 lb.,60x36
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
20,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,20,000 lb.,60x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.