Zoro Homepage
This item is Discontinued.
Vestil Alum Truck Dockboard, 20,000 lb., 78x48 BTA-20007848

Alum Truck Dockboard, 20,000 lb., 78x48 (Discontinued)

  • Mfr # BTA-20007848
  • Zoro # G4991187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-20007848
Zoro #
G4991187
UPC #
691215009546
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
11.625
Overall Width
78
Usable Width
71.75 in

Details

Item
Alum Truck Dockboard,20,000 lb.,78x48
Load Capacity
20000
Material
Aluminum

Description

Alum Truck Dockboard,20,000 lb.,78x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.