Zoro Homepage
This item is Discontinued.
Vestil Alum Truck Dockboard, 5000 lb., 54x72 BTA-05005472

Alum Truck Dockboard, 5000 lb., 54x72 (Discontinued)

  • Mfr # BTA-05005472
  • Zoro # G4995350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05005472
Zoro #
G4995350
UPC #
691215005166
Country of Origin
United States

Dimensions

Overall Length
72
Overall Height
16.75
Overall Width
54
Usable Width
49.5 in

Details

Item
Alum Truck Dockboard,5000 lb.,54x72
Load Capacity
5000
Material
Aluminum

Description

Alum Truck Dockboard,5000 lb.,54x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.