Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Alum Truck Dockboard, 5000 lb., 66x30 BTA-05006630

Alum Truck Dockboard, 5000 lb., 66x30 (Discontinued)

  • Mfr # BTA-05006630
  • Zoro # G4995265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-05006630
Zoro #
G4995265
UPC #
691215005296
Country of Origin
United States

Dimensions

Overall Length
30
Overall Height
11
Overall Width
66
Usable Width
61.75 in

Details

Item
Alum Truck Dockboard,5000 lb.,66x30
Load Capacity
5000
Material
Aluminum

Description

Alum Truck Dockboard,5000 lb.,66x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.