Zoro Homepage

Alum Truck Dockboard, 5000 lb., 72x36

  • Mfr # BTA-05007236

  • Zoro # G4995177


product price: $923.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Overall Length
36 in.
Overall Height
11 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05007236
Zoro #
G4995177
UPC #
691215005388
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
11 in.
Overall Width
72 in.
Usable Width
67-3/4 in.
Thickness
5/16 in.
Size
36 x 72 x 11
Overall Depth
36 in.

Details

Item
Alum Truck Dockboard,5000 lb.,72x36
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,5000 lb.,72x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.