Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Truck Dockboard, 5000 lb., 78x54

  • Mfr # BTA-05007854

  • Zoro # G4995061


product price: $1,256.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Overall Length
54 in.
Overall Height
13-3/4 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05007854
Zoro #
G4995061
UPC #
691215005494
Country of Origin
United States

Dimensions

Overall Length
54 in.
Overall Height
13-3/4 in.
Overall Width
78 in.
Usable Width
73-1/2 in.
Overall Depth
54 in.
Thickness
5/16 in.
Size
54 x 78 x 13.75

Details

Item
Alum Truck Dockboard,5000 lb.,78x54
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Alum Truck Dockboard,5000 lb.,78x54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.