Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Alum Truck Dockboard, 5000 lb., 78x60 BTA-05007860

Alum Truck Dockboard, 5000 lb., 78x60 (Discontinued)

  • Mfr # BTA-05007860
  • Zoro # G4995055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05007860
Zoro #
G4995055
UPC #
691215005500
Country of Origin
United States

Dimensions

Overall Length
60
Overall Height
16.25
Overall Width
78
Usable Width
73 in

Details

Item
Alum Truck Dockboard,5000 lb.,78x60
Load Capacity
5000
Material
Aluminum

Description

Alum Truck Dockboard,5000 lb.,78x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.