Alum Truck Dockboard, 6000 lb., 54x30
- Mfr # BTA-06005430
- Zoro # G4994949
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
30 in.
Overall Height
11 in.
Overall Width
54 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTA-06005430
- Zoro #
- G4994949
- UPC #
- 691215005616
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 in.
- Overall Height
- 11 in.
- Overall Width
- 54 in.
- Usable Width
- 49-3/4 in.
- Thickness
- 1/4 in.
- Size
- 30 x 54 x 11
- Overall Depth
- 30 in.
Details
- Item
- Alum Truck Dockboard,6000 lb.,54x30
- Dock Shelter Item
- Aluminum Truck Dockboards (Welded Aluminum Curbs)
- Load Capacity
- 6,000 lb.
- Material
- Aluminum
- Includes
- Welded Alumin.um Lockin.g Legs
- Standards
- OSHA : 1910.30 (a); ANSI : MH 30.2
- Color
- Silver
Description
Alum Truck Dockboard,6000 lb.,54x30
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.