Zoro Homepage
This item is Discontinued.
Vestil Alum Truck Dockboard, 6000 lb., 54x48 BTA-06005448

Alum Truck Dockboard, 6000 lb., 54x48 (Discontinued)

  • Mfr # BTA-06005448
  • Zoro # G4994915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06005448
Zoro #
G4994915
UPC #
691215005647
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
13.625
Overall Width
54
Usable Width
49 in

Details

Item
Alum Truck Dockboard,6000 lb.,54x48
Load Capacity
6000
Material
Aluminum

Description

Alum Truck Dockboard,6000 lb.,54x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.