Zoro Homepage
This item is Discontinued.
Vestil Alum Truck Dockboard, 6000 lb., 60x30 BTA-06006030

Alum Truck Dockboard, 6000 lb., 60x30 (Discontinued)

  • Mfr # BTA-06006030
  • Zoro # G4994845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06006030
Zoro #
G4994845
UPC #
691215005715
Country of Origin
United States

Dimensions

Overall Length
30
Overall Height
11
Overall Width
60
Usable Width
55.75 in

Details

Item
Alum Truck Dockboard,6000 lb.,60x30
Load Capacity
6000
Material
Aluminum

Description

Alum Truck Dockboard,6000 lb.,60x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.