Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Truck Dockboard, 6000 lb., 66x48

  • Mfr # BTA-06006648

  • Zoro # G4994711


product price: $1,170.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
48 in.
Overall Height
11-3/4 in.
Overall Width
66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-06006648
Zoro #
G4994711
UPC #
691215005845
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
11-3/4 in.
Overall Width
66 in.
Usable Width
61-1/2 in.
Thickness
5/16 in.
Width
66
Size
48 x 66 x 11.75
Length
48
Overall Depth
48 in.

Details

Item
Alum Truck Dockboard,6000 lb.,66x48
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Weight
208

Description

Alum Truck Dockboard,6000 lb.,66x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.