Alum Truck Dockboard, 6000 lb., 66x60

  • Mfr # BTA-06006660

  • Zoro # G4994696


product price: $1,460.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
60 in.
Overall Height
66 in.
Overall Width
66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06006660
Zoro #
G4994696
UPC #
691215005869
Country of Origin
United States

Dimensions

Overall Length
60 in.
Overall Height
66 in.
Overall Width
66 in.
Length
60
Thickness
3/8 in.
Overall Depth
60 in.
Size
60 x 66 x 66
Width
66
Usable Width
61 in.

Details

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Item
66x60 Alum. Truck Dockboard 6k
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
241

Description

Alum Truck Dockboard,6000 lb.,66x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.