Alum Truck Dockboard, 6000 lb., 66x66
Mfr # BTA-06006666
Zoro # G4994687
product price: $2,288.99
/eaKey Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
66 in.
Overall Height
15-3/4 in.
Overall Width
66 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-06006666
Zoro #
G4994687
UPC #
691215005876
Country of Origin
United States
Dimensions
Overall Length
66 in.
Overall Height
15-3/4 in.
Overall Width
66 in.
Size
66 x 66 x 15.75
Thickness
3/8 in.
Width
66
Overall Depth
66 in.
Usable Width
61-1/2 in.
Length
66
Details
Item
Alum Truck Dockboard,6000 lb.,66x66
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
258
Description
Alum Truck Dockboard,6000 lb.,66x66
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.