Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Truck Dockboard, 6000 lb., 72x42

  • Mfr # BTA-06007242

  • Zoro # G4994641


product price: $1,050.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
42 in.
Overall Height
11 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06007242
Zoro #
G4994641
UPC #
691215005913
Country of Origin
United States

Dimensions

Overall Length
42 in.
Overall Height
11 in.
Overall Width
72 in.
Overall Depth
42 in.
Width
72
Length
42
Usable Width
67-3/4 in.
Size
42 x 72 x 11
Thickness
5/16 in.

Details

Item
Alum Truck Dockboard,6000 lb.,72x42
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
111
Color
Silver

Description

Alum Truck Dockboard,6000 lb.,72x42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.