Zoro Homepage
This item is Discontinued.
Vestil Alum Truck Dockboard, 6000 lb., 72x72 BTA-06007272

Alum Truck Dockboard, 6000 lb., 72x72 (Discontinued)

  • Mfr # BTA-06007272
  • Zoro # G4994599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06007272
Zoro #
G4994599
UPC #
691215005968
Country of Origin
United States

Dimensions

Overall Length
72
Overall Height
16.75
Overall Width
72
Width
72
Length
72
Size
72 x 72 x 16.75
Usable Width
67.5 in

Details

Item
Alum Truck Dockboard,6000 lb.,72x72
Load Capacity
6000
Material
Aluminum
Weight
302
Color
Silver

Description

Alum Truck Dockboard,6000 lb.,72x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.