Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Truck Dockboard, 6000 lb., 78x36

  • Mfr # BTA-06007836

  • Zoro # G4994571


product price: $1,053.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
36 in.
Overall Height
11 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-06007836
Zoro #
G4994571
UPC #
691215005982
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
11 in.
Overall Width
78 in.
Thickness
5/16 in.
Size
36 x 78 x 11
Length
36
Width
78
Usable Width
73-3/4 in.
Overall Depth
36 in.

Details

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Item
Alum Truck Dockboard,6000 lb.,78x36
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
158

Description

Alum Truck Dockboard,6000 lb.,78x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.