Alum Truck Dockboard, 6000 lb., 84x42
Mfr # BTA-06008442
Zoro # G4994486
product price: $1,249.99
/eaKey Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
42 in.
Overall Height
11-3/4 in.
Overall Width
84 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-06008442
Zoro #
G4994486
UPC #
691215006071
Country of Origin
United States
Dimensions
Overall Length
42 in.
Overall Height
11-3/4 in.
Overall Width
84 in.
Usable Width
79-1/2 in.
Width
84
Overall Depth
42 in.
Size
42 x 84 x 11.75
Thickness
5/16 in.
Length
42
Details
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Item
Alum Truck Dockboard,6000 lb.,84x42
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
206
Description
Alum Truck Dockboard,6000 lb.,84x42
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.