Zoro Homepage

Alum Truck Dockboard, 6000 lb., 84x48

  • Mfr # BTA-06008448

  • Zoro # G4994477


product price: $1,415.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
6,000 lb.
Overall Length
48 in.
Overall Height
11-3/4 in.
Overall Width
84 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-06008448
Zoro #
G4994477
UPC #
691215006088
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
11-3/4 in.
Overall Width
84 in.
Thickness
5/16 in.
Usable Width
79-1/2 in.
Length
48
Overall Depth
48 in.
Width
84
Size
48 x 84 x 11.75

Details

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Item
Alum Truck Dockboard,6000 lb.,84x48
Load Capacity
6,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Weight
218
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Alum Truck Dockboard,6000 lb.,84x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.