Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Alum Truck Dockboard, 7000 lb., 60x54 BTA-07006054

Alum Truck Dockboard, 7000 lb., 60x54 (Discontinued)

  • Mfr # BTA-07006054
  • Zoro # G4994319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-07006054
Zoro #
G4994319
UPC #
691215006255
Country of Origin
United States

Dimensions

Overall Length
54
Overall Height
13.75
Overall Width
60
Usable Width
55.5 in

Details

Item
Alum Truck Dockboard,7000 lb.,60x54
Load Capacity
7000
Material
Aluminum

Description

Alum Truck Dockboard,7000 lb.,60x54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.