Alum Truck Dockboard, 7000 lb., 66x36

  • Mfr # BTA-07006636

  • Zoro # G4994267


product price: $905.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
7,000 lb.
Overall Length
36 in.
Overall Height
11 in.
Overall Width
66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-07006636
Zoro #
G4994267
UPC #
691215006309
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
11 in.
Overall Width
66 in.
Thickness
5/16 in.
Length
36
Overall Depth
36 in.
Size
36 x 66 x 11
Usable Width
61-3/4 in.
Width
66

Details

Item
Alum Truck Dockboard,7000 lb.,66x36
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
7,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Weight
95
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2

Description

Alum Truck Dockboard,7000 lb.,66x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.